Shop All Food Service Appliance Parts
Allpoints
Tester, Micro Chlorine
Mfr # 1421158
Zoro # G902223283
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chlorine Sanitizers
- Features 10 to 200 ppm
- Length 2.50 in
- Height 0.75 in
- Width 2.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 1421158
- Zoro # G902223283
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 2.50 in |
Height | 0.75 in |
Width | 2.50 in |
Details
Item | Chlorine Test Kit |
Type | Chlorine Sanitizers |
Features | 10 to 200 ppm |
Includes | 5/32 in X 15 ft Roll Of Test Paper; Dispenser with Color Coded Test Chart |
Description
Chlorine Test Kit 10-200 Ppm;Includes: (4Mm X 4572Mm) Roll Of Test Paper;Dispenser W/ Color Coded Test Chart And A;5/32" X 15' (4Mm X 4572Mm) Roll Of Test Paper;Parts Per Million: 10-200;Type: For Chlorine Sanitizers;Weight: 0.04 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Buffalo Bills 14oz Relief Mug (604-C14RM)
- KOOL-IT 27R.32 Condenser Fan (107-0043)
- IMPERIAL COOKING EQUIPMENT Switch (1355)
- BUNN Funnel Assy Smart Coffee Bl (53463.7109)
- ALLPOINTS Drive Motor 1/4 Hp #C08E10A (8400178)
- ALLPOINTS Leg 12"H, S/S, 3.5" Plt (266187)
- ALLPOINTS Plug, Flare - Brass 3/8 (263765)
- ALLPOINTS Allpoints 511596 Pilot Burner - Nat For Bakers Pride (511596)
- ALLPOINTS Heavy Duty Refrigerator Freezer Thermometer (621153)
- ALLPOINTS Allpoints 8012166 Gas Valve - Maxitrol For Vulcan Hart (8012166)
- ANTUNES ROUNDUP Platen Sheet (Pk Of 10) (7000250)
- Allpoints Food Service Appliance Parts