Shop All Food Service Appliance Parts
Allpoints
Terminal Block 3 Pole
Mfr # 381248
Zoro # G002273195
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 250 V
- Type 3-Pole
- Amps 20 A
- Length 2 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 381248
- Zoro # G002273195
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 2 in |
Height | 1 in |
Width | 0.50 in |
Details
Item | Terminal Block |
Voltage | 250 V |
Type | 3-Pole |
Amps | 20 A |
Description
Terminal Block, 3 Pole,;20 Amp, 250 Volt
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Hood Filter, Type6, Alum , 20X20 W/ Btm Bracket (8014116)
- ALLPOINTS Pizza Pan 10" Amm (185571)
- NEMCO Switch Rocker Euro Style (47420)
- CRESTWARE Tong, Stainless Steel, Extra Heavy (HDT10X)
- ALLPOINTS Allpoints 1381234 Tester, Cooking Oil, W/Case (1381234)
- ALLPOINTS Door Closer Offset (265326)
- ALLPOINTS Sharpener, 2-Step Carded Ceramic - Accusharp (8010526)
- ALLPOINTS Thermometer 2", 0-500F, Magnet (621076)
- ALLPOINTS Hinge Double Action Sold By The Pair Pr (36231)
- ALLPOINTS Bushing, Hinge (2351029)
- KASON ® - 11070000032 Hinge, Surface Mount (11070000032)
- Allpoints Food Service Appliance Parts