Shop All Food Service Appliance Parts
Allpoints
Tape, Invisible , 1/2"X108'
Mfr # 1391105
Zoro # G502228565
product price: $1.39
/ea
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.75 in
- Height 0.50 in
- Width 2.75 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1391105
- Zoro # G502228565
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 2.75 in |
Height | 0.50 in |
Width | 2.75 in |
Details
Item | Tape |
Color | Clear |
Description
Length: 108' ;Width: 1/2"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL MANUFACTURING Gasket, 12 1/2 in. x 24 1/4 in. (2-712)
- TRUE Hinge Kit, Door Bottom (870875)
- AMERICAN RANGE Orifice (36) (A29014)
- TABLECRAFT Sngl Spoon Rest, Brushed SS, Sq, 5"X5"X.75" (HB3)
- ALLPOINTS Porcelain Socket (381326)
- ALLPOINTS Pad, Filter Powder , 14.5X21-3/4 (1331408)
- ALLPOINTS 13 In Gasket Boss (1421666)
- ALLPOINTS Bulb, Incan , 130V, 40W, A15, Coated (2531426)
- ALLPOINTS Wire, Hi-Temp , 12Ga, Mg, 10', Tan (2531405)
- ALLPOINTS Allpoints 381378 Ignition Cable (Per Ft)20 Ga 250C Red (381378)
- EDLUND Parts Kit 203/266 (K006)
- Allpoints Food Service Appliance Parts