Shop All Food Service Appliance Parts
Allpoints
Tape, Fiberglass (1/2"Inx 54Ft)
Mfr # 1421168
Zoro # G102219734
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fiberglass
- Length 3 in
- Height 0.50 in
- Width 3 in
- Temp. Range (F) 266° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1421168
- Zoro # G102219734
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 3 in |
Height | 0.50 in |
Width | 3 in |
Details
Item | Tape |
Material | Fiberglass |
Temp. Range (F) | 266° F |
Description
Fiberglass Tape Rated To 266°F;Length: 54 Ft, 16 M;Temp Range: 130 C, 266 F;Weight: 0.104 Lb;Width: 1/2", 13 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON ® - 10481C00600 Handle, Release - 6 (0481C00600)
- ZEES CREATIONS 30 oz Moscow Mule Copper Mug with Brass Handle & Thumb Rest (AC6006)
- TURBOCHEF Air Filter (HCT-4067)
- ISI Straight Pearl Nozzle (2245001)
- ALLPOINTS Allpoints 42-1695 On/Off Lighted Rocker Switch - 10A/250V, 12A/125V (421695)
- ALLPOINTS Bar, Panic , Solid Door, Alum (1341088)
- ALLPOINTS Hose Only Fry Filter Vul (163358)
- ALLPOINTS Pizza Pan 10" Amm (185571)
- ALLPOINTS Clips, Paper , Jumbo, 100-Pk (1391030)
- ALLPOINTS Portable-2 Range Brnr (761152)
- GROEN Relay Board (160649)
- Allpoints Food Service Appliance Parts