Shop All Food Service Appliance Parts
Allpoints
Tape, Electrical - Super 33+
Mfr # 851181
Zoro # G802341254
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Moisture Tight; Resists Ultra-Violet, Abrasion, Alkalis; Acids and Corrosion
- Length 3.50 in
- Height 0.80 in
- Width 3.50 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 851181
- Zoro # G802341254
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 3.50 in |
Height | 0.80 in |
Width | 3.50 in |
Details
Item | Electrical Tape |
Features | Moisture Tight; Resists Ultra-Violet, Abrasion, Alkalis; Acids and Corrosion |
Color | Black |
Temp. Range (F) | 0° to 200° F |
Description
Black Super 33+ Electrical Tape, By 3M;3/4" X 66".;7 Mil.;Conforms & Wraps In Range Of 0°-200°F.;Moisture Tight.;Resists Ultra-Violet, Abrasion, Alkalies,;Acids & Corrosion.;A Tape For All Jobs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARMS Blow Pops, Assorted Flavors, 4 lb 1 oz Box, PK100, 100PK (295095)
- CONTINENTAL REFRIGERATION Fan Blade 5 1/2", Ccw (40623)
- WHOLESOME SWEETENER Wholesome Sweeteners Organic Blue Agave 5 gal. Jug (20105)
- STERO DISHWASHER Fuse Type Slc 35A 480V Class G (P52-1748)
- ALLPOINTS Kason® 1245 Camris Hinge 1 1/2 In Offset (8009850)
- ALLPOINTS Contactor 2P 40/50A 120V (441077)
- ALLPOINTS Lamp - Coated, Halogen , 120V 150W, Soft White (8011019)
- ALLPOINTS Clip, Pilaster (263970)
- ALLPOINTS Fuse - Ktkr-12 (381635)
- ALLPOINTS Hood Filter, Type6, Alum , 12X20 (8014103)
- SOUTHBEND Temp Probe (1181996)
- Allpoints Food Service Appliance Parts