Shop All Stem Casters
Allpoints
Swivel Stm Castr W/Brk 5 W 1-1/2 Od Tubing
Mfr # 262387
Zoro # G802240847
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expansion Stem Swivel
- Wheel Bearing Type Plain
- Height 5 in
- Load Capacity 125 lb
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 262387
- Zoro # G802240847
- Country of Origin United States
- Category Stem Casters
Dimensions
Height | 5 in |
Bolt Hole Dia. | 5/16 in |
Wheel Dia. | 5 in |
Width | 3 in |
Size | 8.70 in L X 5 in H X 3 in W |
Details
Item | Stem Caster |
Caster Stem Type | Expansion Stem Swivel |
Wheel Bearing Type | Plain |
Load Capacity | 125 lb |
Material | Rubber |
Color | Gray |
Features | 1 in Tread Width |
Caster Brake Included | Yes |
Description
Expansion Stem Swivel Caster W/Brake;For 1 1/2" Od Tubing;Also Fits 1 1/4" Pipe;Wheel Size 5";Tread Width 1";Bore 5/16" Id;Plain Bearing;Grey Rubber;Loasd Height 5 5/16";Max Load Per Wheel Lbs. 125
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Replacement Shackle with Bolt Kit for 1 ton SAC Clamp (6501111)
- ZORO SELECT Swivel Plate Caster, Glass Filled Nylon, 4in, 800lb (P21SX-HNG040R-14-001)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 4' - 4-ply (EE4-904-04-T3)
- MAPP CASTER Shopping Cart Replacement Wheels with Axles - 50 pieces (R5203A-50 NUT&BOLT)
- ALLPOINTS Caster, Stem(3"Od, Swvl, W/ Rake) (1201197)
- ALLPOINTS Threaded Stem Caster 4 W 3/8-16 X 1-1/2 (262415)
- ALLPOINTS Caster, Stem - W/Brake (263364)
- ALLPOINTS Threaded Stem Caster 4 W 1/2-13 X 1 (262418)
- ALLPOINTS Threaded Stem Caster 5 W 7/16-14 X 1-1/2 (262420)
- ALLPOINTS Caster, 2.5", Swivel With Brake, Stem (8401268)
- BOSS OFFICE PRODUCTS Soft Casters for Boss Office Chairs (TU016)
- Allpoints Casters