Shop All Stem Casters
Allpoints
Swivel Stm Castr W/Brk 4 W 1-1/2 Od Tubing
Mfr # 262385
Zoro # G302241306
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expansion Stem Swivel
- Wheel Bearing Type Plain
- Width 4 in
- Caster Brake Included Yes
- Wheel Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 262385
- Zoro # G302241306
- Country of Origin United States
- Category Stem Casters
Dimensions
Width | 4 in |
Wheel Dia. | 4 in |
Bolt Hole Dia. | 5/16 in |
Height | 7 in |
Size | 1.50 in L X 7 in H X 4 in W |
Details
Item | Stem Caster |
Caster Stem Type | Expansion Stem Swivel |
Wheel Bearing Type | Plain |
Caster Brake Included | Yes |
Color | Gray |
Load Capacity | 115 lb |
Material | Rubber |
Features | 1 in Tread Width |
Description
Expansion Stem Swivel Caster W/Brake;For 1 1/2" Od Tubing;Also Fits 1 1/4" Pipe;Wheel Size 4";Tread Width 1";Bore 5/16" Id;Plain Bearing;Grey Rubber;Loasd Height 4 5/16";Max Load Per Wheel Lbs. 115
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Plastic Utility Cart, 550 lb. Cap, 34.5" x 16.7", 2 Shelves (PAKPP05)
- ALBION 4" X 1-1/4" Non-Marking Rubber Soft Round Swivel Caster, Face Contact Brake, Loads Up To 250 lb (P2XR04028SF)
- ZORO SELECT Replacement Caster (MH2TUR901G)
- RONSTAN Pulley, Flat Mount, 3/8In (RF40171)
- ALLPOINTS Caster, Stem , 4", 7/16-14 (1201078)
- ALLPOINTS Stem Caster Set (4), 5" Std Duty, 1" Exp Stem (264706)
- ALLPOINTS Threaded Stem Caster 4 W 1/2-13 X 1 (262418)
- ALLPOINTS Caster, Stem , 4", 7/16-14 (1201077)
- ALLPOINTS Caster, Stem , 3", 7/16-14 (1201042)
- ALLPOINTS Caster, Stem - W/Brake (263364)
- SERVICE CASTER 3 Inch Nylon 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-NYS-PLB-M1215-4)
- Allpoints Casters