Shop All Stem Casters
Allpoints
Swivel Stem Caster 5 W 1-1/2 Od Tubing
Mfr # 262402
Zoro # G702244754
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expansion Stem Swivel
- Wheel Bearing Type Delrin
- Stem Dia. 1.31 in
- Width 5 in
- Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 262402
- Zoro # G702244754
- Country of Origin United States
- Category Stem Casters
Dimensions
Stem Dia. | 1.31 in |
Width | 5 in |
Height | 8 in |
Bolt Hole Dia. | 1/2 in |
Wheel Dia. | 5 in |
Size | 1.50 in L X 8 in H X 5 in W |
Details
Item | Stem Caster |
Caster Stem Type | Expansion Stem Swivel |
Wheel Bearing Type | Delrin |
Load Capacity | 300 lb |
Material | Rubber |
Caster Brake Included | No |
Color | Gray |
Features | Beige Hub; 1-1/4 in Tread Width |
Description
Expansion Stem Swivel Caster W/O Brake;For 1-1/2" Od Tubing;Exact Stem Size = 1.305" Od;Also Fits 1-1/4" Pipe;Wheel Size 5";Tread Width 1-1/4";Bore 1/2" Id;Delrin Bearing 3/8" Id;Beige Hub, Grey Rubber;Load Height 6-1/4";Max Load Per Wheel Lbs. 300
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 82 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity (WLAR105244-D4)
- US CARGO CONTROL Double Stud Fitting w/ Large Opening (1559-DS)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A3E10B8C1P6)
- DAYTON Cable, 3/32 In, L 100 Ft, WLL 200 Lb (2TAC8)
- ALLPOINTS Caster, Stem(3"Od, 3/4-10, Lack) (1201218)
- ALLPOINTS Swivel Stem Caster 3 W 1-5/8 Od Tubing (262404)
- ALLPOINTS Swivel Stm Castr W/Brk 4 W 1-1/2 Od Tubing (262385)
- ALLPOINTS Caster, 2.5", Swivel With Brake, Stem (8401268)
- ALLPOINTS Caster, Stem , 4", 7/16-14 (1201077)
- ALLPOINTS Caster, Stem , 3", 7/16-14 (1201042)
- SERVICE CASTER 2 Inch Bright Chrome Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 5PK (SCC-TS01S20-POS-BC-38-5)
- Allpoints Stem Casters