Shop All Stem Casters
Allpoints
Swivel Stem Caster 4 W 1-1/2 Od Tubing
Mfr # 262384
Zoro # G602241341
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expansion Stem Swivel
- Wheel Bearing Type Plain
- Bolt Hole Dia. 5/16 in
- Material Rubber
- Wheel Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 262384
- Zoro # G602241341
- Country of Origin United States
- Category Stem Casters
Dimensions
Bolt Hole Dia. | 5/16 in |
Wheel Dia. | 4 in |
Width | 4 in |
Height | 7.50 in |
Size | 1.50 in L X 7.50 in H X 4 in W |
Details
Item | Stem Caster |
Caster Stem Type | Expansion Stem Swivel |
Wheel Bearing Type | Plain |
Material | Rubber |
Caster Brake Included | No |
Load Capacity | 115 lb |
Features | 1 in Tread Width |
Color | Gray |
Description
Expansion Stem Swivel Caster W/O Brake;For 1 1/2" Od Tubing;Also Fits 1 1/4" Pipe;Wheel Size 4";Tread Width 1";Bore 5/16" Id;Plain Bearing;Grey Rubber;Loasd Height 4 5/16";Max Load Per Wheel Lbs. 115
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Steel Ladder Safety Post, Yellow Powder Coated (713158)
- VALLEY CRAFT Ezy-Tilt Standard 2-Wheel Pallet Truck, S (F84738A8)
- ZORO SELECT Utility Cord, 1/4 in x 100 ft, 12 Strand (20TL73)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX67)
- ALLPOINTS Swivel Stm Castr W/Brk 5 W 1-1/2 Od Tubing (262387)
- ALLPOINTS Caster, Stem - W/O Brake (263372)
- ALLPOINTS Swivel Stm Castr W/Brk 4 W 1-1/2 Od Tubing (262385)
- ALLPOINTS Caster, 2.5", Swivel With Brake, Stem (8401268)
- ALLPOINTS Threaded Stem Caster 4 W 3/8-16 X 1-1/2 (262415)
- ALLPOINTS Stem Caster Set (4), 5" Std Duty, 1" Exp Stem (264706)
- CASTERHQ Heavy Duty Polyurethane Swivel Casters W/ Brake, 8"x2" Size (8IMSCSO4)
- Allpoints Stem Casters