Shop All Food Service Appliance Parts
Allpoints
Switch, On/Off Black Rocker
Mfr # 421710
Zoro # G502259361
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125/250 V
- Type Rocker
- Amps 20 A at 125 V; 15 A at 250 V
- For Use With Fits 9/16 in X 1-1/2 in Hole
- Features SPST; On/Off Feature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 421710
- Zoro # G502259361
- Country of Origin France
- Category Food Service Appliance Parts
Dimensions
Length | 1.30 in |
Height | 1.50 in |
Width | 0.60 in |
Details
Item | Rocker Switch |
Voltage | 125/250 V |
Type | Rocker |
Amps | 20 A at 125 V; 15 A at 250 V |
For Use With | Fits 9/16 in X 1-1/2 in Hole |
Features | SPST; On/Off Feature |
Color | Black |
Description
Rocker Switch, "Off/On";20A/125V, 15A/250V, Spst, 2 Ea. 1/4" Tabs.;Fits 9/16" X 1-1/2" Hole.;Red Rocker, Black Body
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROLL Disher, Ez , , Sz 40, Orchd (2040)
- COFFEE SHOPPE French Vanilla Cappuccino 2lbs, PK6 (40545)
- SELKIRK 4 in. D X 4 in. D Adjustable 90 deg Aluminum Stove Pipe Elbow (184230)
- 5280 CULINARY Bbq Rub Tiki Tiki 8Oz (TIKI TIKI - 8oz)
- ALLPOINTS Pizza Pan 12" Amm (185572)
- ALLPOINTS Broiler, Add On , 2 Burner (1331207)
- ALLPOINTS Cap, Inside - Square (281628)
- ALLPOINTS Fixture - Globe W/Guard (263216)
- ALLPOINTS Pens, Round Stick , Fine, Blk, 12-Pk (1391081)
- ALLPOINTS Pipe Nipple- 1-1/2"Close (264947)
- PITCO Basket Mesh-Support (P6072002)
- Allpoints Food Service Appliance Parts