Shop All Food Service Appliance Parts
Allpoints
Stuf Bx 1/4 Fpt X 3/8 Mpt 6/Pk
Mfr # 263799
Zoro # G202247248
product price: $67.29
/pk 15, $4.49/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Robertshaw # 4590-044; 1/4 in Stuff Box Application
- Material Nickel
- Length 1-5/8 in
- Height 0.75 in
- Width 2-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 263799
- Zoro # G202247248
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1-5/8 in |
Height | 0.75 in |
Width | 2-1/8 in |
Inlet Size | 3/8 in |
Outlet Size | 1/4 in |
Details
Item | Stuffing Box Adaptor |
For Use With | Robertshaw # 4590-044; 1/4 in Stuff Box Application |
Material | Nickel |
Outlet Type | MPT |
Inlet Type | FPT |
Description
Stuffing Box Adaptor, Nickel, 6/Pk,;3/8" Fpt X 1/4" Mpt, 6/Pk;Robertshaw # 4590-044;Converts 3/8" Stuf Box Control To Be Used For;1/4" Stuff Box Application.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOGREEN GoGreen Power, , 9 Ft Appliance Cord - Beige (GG-25609)
- INTERNATIONAL COMFORT PRO Switch Defrost (1173697)
- GLOBE Upper Slide Bushing (A01088)
- FRIGIDAIRE Hose, 134455900 (134455900)
- ALLPOINTS Thermometer , -60/140F, 12.5"Od (1381052)
- ALLPOINTS Table Foot Cap Set (132412)
- ALLPOINTS Thermometer 2", 0-500F, Magnet (621076)
- ALLPOINTS Fin Comb Set (721287)
- ALLPOINTS Coil, Black Molded- 120V () (511361)
- ALLPOINTS Utensil Holder 36" (151281)
- NOBLE CHEMICAL 2 Gallon Fryclone Ready-to-Use Fryer Oil Stabilizer and Filter Powder, 2PK (147FCPWDR4G)
- Allpoints Food Service Appliance Parts