Shop All Drain Components
Allpoints
Strips, Germ Drip Pan , 10
Mfr # 1021158
Zoro # G003525279
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7 in
- Width 6 in
- Height (In.) 1 in
- For Use With Drip Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1021158
- Zoro # G003525279
- Country of Origin United States
- Category Drain Components
Dimensions
Length (In.) | 7 in |
Width | 6 in |
Height (In.) | 1 in |
Details
Item | Strip |
For Use With | Drip Pan |
Description
Length: 5" | 127 Mm ;Width: 1 1/2" | 38 Mm ;Height: 1/2" | 13 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Flare Fittings, Brass, 1-3/8 (1F-8-12)
- PFISTER Ktch 31 Phn H/A 2H 2Hdl W/Ss Pn (LG31-TDD)
- WATCO Foot Act. Bath Stopper w-3/8 in. P, Adapter, Brushed Nickel (38412BN)
- SMITH-COOPER Seamless Nipple, S80,316/L, 3/8X2" (4321006290)
- ALLPOINTS Overflow Tube 7-1/2"X 1" (321975)
- ALLPOINTS Elbow, Overflow (263664)
- ALLPOINTS Screw, Flat Head , 10-24, Brass (1021106)
- ALLPOINTS Grate, Floor Drain, 5" (1021080)
- ALLPOINTS Overflow Head Assy (261834)
- ALLPOINTS Funnel, Drain , 7"Dia X 6"H, Al (1021116)
- EVERFLOW IPSx1-1/2" LA Pattern Trap with Drain Plug for Tubular Drain Applications, Brass 2" (21326)
- Allpoints Drain Components