Shop All Food Service Appliance Parts
Allpoints
Strip Curtain - Clear -Flex, 40"X 84", 6"
Mfr # 322174
Zoro # G902271680
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 49.25 in
- Height 4-5/8 in
- Width 7.25 in
- Thickness 0.06 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 322174
- Zoro # G902271680
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 49.25 in |
Height | 4-5/8 in |
Width | 7.25 in |
Details
Item | Strip Curtain |
Thickness | 0.06 in |
Color | Clear |
Includes | Maxbullet Aluminum Mounting System and Fasteners |
Description
40" X 84" X 6" Strips ;Strips = 6" Wide X .060" Thick ;Includes Maxbullet Aluminum Mounting System And Fasteners
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN Vita-Mix Replacement 64oz Polycarbonate Container Jug with Top Cover, 6 Blade Leaf, Socket & Hex Key (VMUJUG6)
- DOUGHPRO PROLUXE Solid State Relay 25 Amp (PL2425)
- WARING Mx Coupling Wrench (503351)
- NUTRICHEF 12 Sets Glass Container With Blue Lid (NCGLBU)
- ALLPOINTS Burner, Jet 5/16-24 Thd , #74Lp (1561006)
- ALLPOINTS Screw 8-32 X 1/4 (10/Pkg) (263855)
- ALLPOINTS Filter Hose - 5 Ft W/ 3/8" Fittings (321883)
- ALLPOINTS Ferrule, Brass - 3/8" (20/Pkg) Pk (263655)
- ALLPOINTS Ceramic Radiant 5-1/4 x 2-1/4 For Anets, ANEP9311-32 (28-1117)
- ALLPOINTS Hood Filter, Type6, Alum , 10X20 (8014101)
- TRANE Fan; 4 Blade, 28 In Dia., 29 Degree Pitch, Cw. (FAN02779)
- Allpoints Food Service Appliance Parts