Shop All Drain Strainers
Allpoints
Strainer, Drain , 7-3/4X3/4, S/S
Mfr # 1021108
Zoro # G903525102
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length (In.) 7.75 in
- Height (In.) 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1021108
- Zoro # G903525102
- Country of Origin China
- Category Drain Strainers
Dimensions
Length (In.) | 7.75 in |
Height (In.) | 1.75 in |
Details
Item | Drain Strainer |
Material | Stainless Steel |
Description
Material: Stainless Steel ;Length: 7 3/4" ;Width: 7 3/4" ;Height: 3/4" Lip
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Backflow Preventer, 1-1/4 in. Size, Bronze (114-375XLB)
- APACHE Part A Male Aluminum Cam/Groove, 2" (50400010)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 500m, PK20 (NMO500K12S-75)
- ZORO SELECT Chromalox Adapt-O-Flange (430131)
- ALLPOINTS Strainer, Drain , 5-3/4" Sq (1021124)
- ALLPOINTS Strainer, Drain , 7-3/4X2", S/S (1021110)
- ALLPOINTS Strainer Lock 3-1/2" (262743)
- ALLPOINTS Disposer Strainer (321445)
- ALLPOINTS Drain, Grate, Floor (Hinged, 6"Rd) (1021153)
- ALLPOINTS Floor Strainer (321422)
- ALLPOINTS Drain Strainer-Mesh 3" (561396)
- Allpoints Drain Strainers