Shop All Cooking Utensils
Allpoints
Strainer Boss
Mfr # 2801979
Zoro # G302248336
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20.50 in
- Material Stainless Steel
- Overall Width (In.) 17.75 in
- Features Stabilizing Cradle
- Overall Height (In.) 1.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 2801979
- Zoro # G302248336
- Country of Origin China
- Category Cooking Utensils
Dimensions
Overall Length | 20.50 in |
Overall Width (In.) | 17.75 in |
Overall Height (In.) | 1.50 in |
Details
Item | Strainer Boss |
Material | Stainless Steel |
Features | Stabilizing Cradle |
Description
The {T} Stabilizing Cradle;Material(S): Stainless Steel;Note: Can Be Used On Pots Or Garbage Cans Up To 22" Od;Works With Any Size Strainer Or China Cap;Sold In Quantity: Pack Of 12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Gasket - Drawer (2A5192-18)
- DICK AND JANE English & Spanish Educational Snack Crackers 1 oz. Pouch, PK120 (SC8803)
- CHEF CRAFT Knife Lettuce Plastic (21697)
- KETTLE FOODS Kettle Potato Chip Sea Salt 13 oz., PK9 (112233)
- ALLPOINTS Sieve , Round, 12" Dia, S/S (1371047)
- ALLPOINTS Ladle, 8 Oz (12"L, S/S) (1371008)
- ALLPOINTS Disher, Ez , Zeroll, Sz 20, Ylw (1371175)
- ALLPOINTS Scraper Bowl 9-1/2In Hd (85222)
- ALLPOINTS Fork, Kitchen , 21", S/S, Wood (1371001)
- ALLPOINTS Large Ice Scoop Holder (8009978)
- HASTINGS HOME 3-piece Wire Whisk Set, Stainless Steel Kitchen Utensils for Whipping Cream, Mixing Dough, Beating Egg (818803FLA)
- Allpoints Cooking Utensils