Shop All Step Stools
Allpoints
STOOL, STEP , 2-STEP, STEPRIGHT
Mfr # 2801824
Zoro # G605834106
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Load Capacity 225 lb
- Material Steel
- Number of Steps 2
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 2801824
- Zoro # G605834106
- Country of Origin China
- Category Step Stools
Dimensions
Overall Height | 3 in |
Depth (In.) | 37 in |
Width (In.) | 18 in |
Details
Item | Step Stool |
Color | Beige |
Load Capacity | 225 lb |
Material | Steel |
Number of Steps | 2 |
Step Stool Product Group | Slip-Resistant |
Includes | Rubber Handle Grip and Mar Resistant Crutch Feet |
Description
COLOR: BEIGE; MATERIAL: STEEL; WIDTH: 18 1/2" / 470 mm; HEIGHT: 34 3/16" / 868 mm; CAPACITY: 102 kg / 225 lbs; TYPE: 20" TO STEP HEIGHT; DEPTH: 20 3/4" / 527 mm; NOTE: RUBBER HANDLE GRIP AND MAR RESISTANT CRUTCH FEET / 2; LARGE SLIP-REISTANT STEPS W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 30 in H Aluminum Rolling Step, 3 Steps, 350 lb Load Capacity (A3N2630A3B3C50P6)
- CASTERHQ 6"x2" Red Polyurethane on Silver Cast Iron Core, 1,200 lbs Capacity (CB-PCI62R)
- VESTIL Forklift Tow Base 3-Ball Hitch (HITCH-3B)
- ADVANTAGE 500' 1/16 Diameter 7x7 Galvanized Aircraft Cable (GAC0627X7R500)
- ALLPOINTS STOOL, 2-STEP (2802622)
- ZORO SELECT Step Stool, White, Load Capacity 225 lb (803CJ7)
- VESTIL 1 Step, Polyethylene Step Stool, Load Capacity, Yellow (VST-1-Y)
- DENDESIGNS 3 Aluminum Step Stool (DE138599)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-4)
- COTTERMAN 12 in H Steel Rolling Platform, 1 Steps, 450 lb Load Capacity (1001N1818A6E10B3C1P1)
- VESTIL Silver Stainless Steel Foot Stool with Handrail 200lb Uniform Capacity (FT-SS-1HR)
- Allpoints Step Stools