Shop All Barware and Beverage Service
Allpoints
Stand, Tray , Wood, Walnut Fnish
Mfr # 2801351
Zoro # G202243172
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Table Height
- Width 14 in
- Height 4.50 in
- Material Wood
- Length 35.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 2801351
- Zoro # G202243172
- Country of Origin United States
- Category Barware and Beverage Service
Dimensions
Width | 14 in |
Height | 4.50 in |
Length | 35.75 in |
Details
Item | Stand |
Type | Table Height |
Material | Wood |
Description
Material: Wood ;Height: 31 1/2" | 800 Mm ;Type: Table Height
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCO Quartz Element 208V 750W 26-1/4" (110776SP)
- ZORO SELECT Table Cover, Plastic, 40in.x300ft., White (114000)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 5oz, PK2500 (Y5)
- ALLPOINTS Tool, Blossoming - Potato (8011190)
- ALLPOINTS Spoon, Bar (11") (2801307)
- ALLPOINTS Detector, Counterfeit (Uv Light) (1391144)
- ALLPOINTS Dolly, Bucket , F/5 Gal Pails (2801975)
- ALLPOINTS Cart, Case , F/Beer&Soda, W/Cstrs (2801973)
- ALLPOINTS Spacer, Keg , F/Tri-Tap Stnd Keg (2801970)
- ALLPOINTS Pot, Air , 128 Oz, All Stainless (2801849)
- TABLECRAFT Bar Mat, Black Plastic, Mesh (5834)
- Allpoints Barware and Beverage Service