Shop All Pre-rinse Faucets and Accessories
Allpoints
S/S Flexible Hose
Mfr # 321110
Zoro # G902248859
product price: $81.85
/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Material Stainless Steel
- Length (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 321110
- Zoro # G902248859
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Height | 1 in |
Length (In.) | 1 in |
Details
Item | Flexible Hose |
Material | Stainless Steel |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA LASCO 829020BC Pipe Coupling, 2 in, Slip, PVC, SCH 80 Schedule (829020-BC)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (466-040)
- SLOAN Royal 180 Smooth Urinals Flush Valve (ROYAL 180 SMOOTH)
- CAMCO TASTEPURE WATER FILTER (KDF), PK 2, LLC, BILINGUAL (40044)
- ALLPOINTS Wall Bracket (265916)
- ALLPOINTS M-70 Spray Valve (561420)
- ALLPOINTS M-70 Mini Spray Valve (561421)
- ALLPOINTS Spray Head - Variable (561563)
- ALLPOINTS Bumper Ring (282320)
- ALLPOINTS Hose Handle (224472)
- T&S BRASS Pre-Rinse Spray Valve, Fits T&S Brass Brand, Male UN Connection, 3/4 in Connection Size, Chrome (B-0107)
- Allpoints Kitchen Faucets & Accessories