Shop All Condiment Dispensers
Allpoints
Squeeze Bottle Holder
Mfr # 178778
Zoro # G202233876
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 1 in
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 178778
- Zoro # G202233876
- Country of Origin Unknown
- Category Condiment Dispensers
Dimensions
Height | 1 in |
Width | 1 in |
Depth | 24 in |
Details
Item | Squeeze Bottle Holder |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Tong, Stainless Steel, 8 in. L (TNGST8)
- PRINCE CASTLE Powercord (72-292S)
- STARFRIT 12 Silicone Oven Glove, Red (092825-006-0000)
- WALCO Dessert Spoon, Length 7 In, PK24 (WL5007)
- ALLPOINTS Dispense Cap Fifo Thin (185680)
- ALLPOINTS Bottle, Fifo , 12 Oz, Nsf, Thk Cap (2801803)
- ALLPOINTS Bottle, Fifo , 16 Oz, Nsf, Std3 Pk (2801819)
- ALLPOINTS TURNER (8"X 4"BLADE, S/S (WOODEN HANDLE) (1371052)
- ALLPOINTS Squeeze Bottle Fifo 20 Oz (185670)
- ALLPOINTS Fifo Bottle 20Oz W/Thin (185674)
- ALLPOINTS Cap, Dispense , Fifo, Nsf, Green (2801965)
- Allpoints Condiment Dispensers