Shop All Condiment Dispensers
Allpoints
Squeeze Bottle Fifo 20 Oz
Mfr # 185670
Zoro # G202224669
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 oz
- Height 8.75 in
- Width 2.75 in
- Depth 2.75 in
- Standards NSF Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 185670
- Zoro # G202224669
- Country of Origin Canada
- Category Condiment Dispensers
Dimensions
Height | 8.75 in |
Width | 2.75 in |
Depth | 2.75 in |
Details
Item | Squeeze Bottle |
Capacity | 20 oz |
Standards | NSF Certified |
Description
Fifo 20 Oz Squeeze Bottle Capeable Of Handling A Wide Range;Of Sauce Viscosities. Allows First Sauce In To Be The First;Out. Large Mouth Opening For Easy Filling. Nsf
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE-O-MATIC Low Pressure Switch (9041104101A)
- SOUTHBEND Front Pilot Assy (1177447)
- CRETORS Cotton Candy Green Apple Mix, 3-1/4lb, PK6 (7409-GA)
- FARBERWARE 8" L Carbon Steel Chef's Knife 2 pc (5158142)
- ALLPOINTS Squeeze Bottle Hd 16Oz (185645)
- ALLPOINTS Bottle, Fifo , 32 Oz, Nsf, Std Cap (2801817)
- ALLPOINTS Fifo Dispensing Cap - Pack Of 6 (185654)
- ALLPOINTS Fifo Bottle 20Oz W/Thin (185674)
- ALLPOINTS Squeeze Bottle Holder Triple (178760)
- ALLPOINTS Carafe, Replacement 12 Cup (8018218)
- CAL-MIL 4 in x 4 in White Melamine Jar (C1432BODY)
- Allpoints Condiment Dispensers