Shop All Squeegees
Allpoints
Squeegee (21-3/4", Black)
Mfr # 1591080
Zoro # G602216738
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam; Rubber
- Length 21.50 in
- Color Black
- Width 3.25 in
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 21.50 in |
Width | 3.25 in |
Depth | 1 in |
Details
Item | Squeegee |
Material | Foam; Rubber |
Color | Black |
Description
Color: Black ;Material: Foam | Rubber ;Length: 21 3/4" | 552 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Solution Tank, 31 5/8 in L, Clear (3380)
- PROVON 42.3 fl oz (1250 mL) FMX-12 Refill Foaming Handwash 4 PK (GOJ518504CT)
- SWIFFER Swiffer 92815 Disposable Dry & Wet Starter Kit (200244)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Brown (1A847)
- UNGER StarDuster ProFlat/Flex Sleeves 50 pack (PS50W)
- UNGER Complete Pro S Channel Squeegee 12 Inch (PR000,NE300)
- VIKAN VIKAN Purple 10" Polypropylene Bench Squeegee (71258)
- SORBO Complete Swivel Quick Silver Squeegee 20 Inch (1385A, S1289)
- UNGER Complete ErgoTec 40 degrees Ninja Squeegee 18 Inch (EN000,AC450)
- SPARTA Double Foam Squeegee 24 in, Black (4156803)
- VIKAN VIKAN Red 24" Polypropylene Floor Squeegee (71604/29604)
- Allpoints Squeegees