Shop All Cooking Utensils
Allpoints
Spreader, Straight , 3-1/2", White
Mfr # 1371283
Zoro # G102231545
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 3-1/2 in
- Overall Length 10 in
- Handle Color White
- Type Straight
- Overall Height (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 1371283
- Zoro # G102231545
- Country of Origin United States
- Category Cooking Utensils
Dimensions
Blade Length | 3-1/2 in |
Overall Length | 10 in |
Overall Height (In.) | 1 in |
Overall Width (In.) | 3 in |
Details
Item | Spreader |
Handle Color | White |
Type | Straight |
Application | Kitchen |
Description
Color: White Handle ;Length: 3 1/2" Blade | 89 Mm Blade
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Relay, Az2280-1C-12Def (215576)
- VOLLRATH Aluminum Measuring Cup, 1/2 Qt (68297)
- BIGELOW Tea Tray Packs, 8 Assorted Teas, 128/BD PK (BTC10568BD)
- GENUINE JOE Printed Paper Plates 10" Diameter Plate, PK125 (10319CT)
- ALLPOINTS Ladle, 3 Oz (10", S/S) (1371064)
- ALLPOINTS Sieve , Round, 12" Dia, S/S (1371047)
- ALLPOINTS Spatula#10 Can (1371697)
- ALLPOINTS Cup, Dicing, Green/ Vegetables (8011188)
- ALLPOINTS Spoon, 1/2Oz - 8" Beige (8011176)
- ALLPOINTS Tool, Blossoming - Potato (8011190)
- MERCER CUTLERY Turner, 5x3 (M18740)
- Allpoints Cooking Utensils