Shop All First Aid Kits
Allpoints
Spray, Antiseptic (2 Oz)
Mfr # 2802391
Zoro # G403526067
original price:
$4.45
5% off
new price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.50 in
- Width 1 in
- Length 5 in
- Container Size 2 oz
- Container Type Spray Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 2802391
- Zoro # G403526067
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 1.50 in |
Width | 1 in |
Length | 5 in |
Container Size | 2 oz |
Details
Item | Antiseptic Spray |
Container Type | Spray Bottle |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Dynarex Sensi Wrap Self Adherent Bandage Rolls, 3inW x 5 yards, Tan, 24 Pcs (3173)
- POLIDENT CLEANSER Polident Denture Creme Cleanser Paste 3.9 oz., PK12 (09215)
- ZORO SELECT Pre-Poison Ivy Barrier, Gel, Pump Bottle (83670)
- EVOGEN Sanitary Napkin/Tampon Dispenser, SS (EV1SS-FREE)
- ALLPOINTS Fingercots, Blue , Lrg, 144 Count (2801644)
- ALLPOINTS Ointment, Antibiotic , Bx/20 (8011115)
- ALLPOINTS Pads, Ammonia Inhalant , Box 10 (2801545)
- ALLPOINTS Bandage, Triangular , Sling, 40" (2801627)
- ALLPOINTS Eye Wash-1Oz (8011116)
- ALLPOINTS Bandage, Gauze , 2"W X 4 Yd (2801532)
- EMI EMS/Trauma/Response Pro Response Kit, Nylon (836)
- Allpoints First Aid Kits