Shop All Faucet Repair and Maintenance
Allpoints
Splash Guard - Sink, (L&Rh, S/S, Kit
Mfr # 1171474
Zoro # G903525447
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Sink
- Width 10 in
- Height 3 in
- Type Left/Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1171474
- Zoro # G903525447
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Width | 10 in |
Height | 3 in |
Length | 14 in |
Details
Material | Stainless Steel |
For Use With | Sink |
Item | Splash Guard |
Type | Left/Right Hand |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN El1034A Ess Override Button Repair Kit (3345095)
- WATERCOP 3/4" FNPT Brass Electronic Ball Valve 2-Way (EHW24AJP01)
- EPC Coupling Copper Cxc 2In (30966)
- SLOAN 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Royal 115-1.28)
- ALLPOINTS Splash Guard - Sink, (Rh, S/S) (1171528)
- ALLPOINTS Adapter 1/4" Mpt (266349)
- ALLPOINTS Bushing, Hex , 1/2 X 1/4"Npt (1171024)
- ALLPOINTS Backslpash Mount Faucet - W/6" Gooseneck (561561)
- ALLPOINTS Squeegee-Floor, 23.6" (8011083)
- ALLPOINTS Cover, Faucet Hole , 1-3/4" Od (1171125)
- ZORO SELECT Cover Plate, 14" x 6", Acrylic, Chrome (34043)
- Allpoints Faucet Repair and Maintenance