Shop All Faucet Repair and Maintenance
Allpoints
Splash Guard - Sink, (Lh, S/S)
Mfr # 1171527
Zoro # G303525290
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Sink
- Type Left Hand
- Length 15 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1171527
- Zoro # G303525290
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Length | 15 in |
Width | 12 in |
Height | 3 in |
Details
Material | Stainless Steel |
For Use With | Sink |
Type | Left Hand |
Item | Splash Guard |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNB16)
- CARGILL Cargill Diamond Crystal 100012447 Salt Pellets, 40 lb Bag (100012447)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-4-MA16)
- TW METALS 1-1/2" OD x 0.065" Wall 5052 Seamless Aluminum Tubing 3 ft (44069-3)
- ALLPOINTS Adapter 1/4" Mpt (266349)
- ALLPOINTS Overflow Tube , Leadfree, Diprwl (1171338)
- ALLPOINTS Dipperwell, Rd , W/Long Faucet (1171130)
- ALLPOINTS Squeegee-Floor, 23.6" (8011083)
- ALLPOINTS Splash Guard - Sink, (L&Rh, S/S, Kit (1171529)
- ALLPOINTS Wall Mount Faucet - Economy, W/10" Spout (561552)
- FISHER MFG Nut, Lock , 3/4" Nps, Brass (6651-9000)
- Allpoints Faucet Repair and Maintenance