Shop All Cooking Utensils
Allpoints
Spatula, White Handle - Chicken
Mfr # 8011066
Zoro # G602327021
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Handle Color White
- Overall Width (In.) 4.25 in
- Overall Height (In.) 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 8011066
- Zoro # G602327021
- Country of Origin United States
- Category Cooking Utensils
Dimensions
Overall Length | 12 in |
Overall Width (In.) | 4.25 in |
Overall Height (In.) | 1.75 in |
Details
Item | Spatula |
Handle Color | White |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Pilot (123580)
- RINNAI Water Pressure Sensor Assembly (807000185)
- RSVP INTERNATIONAL Grey Marble Cheese Board (GRY-3)
- HANDI-FOIL Handi-Foil Aluminum Pot Pie Pan, PK1000 (4007-30-1000)
- ALLPOINTS 9.5" Rubber Spatula (1901) (8010034)
- ALLPOINTS Tongs, Utility , 9-3/4"L, S/S (1371230)
- ALLPOINTS Potato Scoop (185303)
- ALLPOINTS Sieve , Round, 12" Dia, S/S (1371047)
- ALLPOINTS Scraper Bowl 9-1/2In Hd (85222)
- ALLPOINTS Ladle, 1 Oz (10"L, S/S) (1371061)
- CARLISLE FOODSERVICE Grill Brush/Scraper, 30.5" L, Wood Handle (4029000)
- Allpoints Cooking Utensils