Shop All Food Service Appliance Parts
Allpoints
Solenoid Valve 3/4" 120V
Mfr # 581012
Zoro # G602301021
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Type NPT
- For Use With For Repar Kit Use # 51-1105; For Coil Use # 51-1211
- Features 2-Way
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 581012
- Zoro # G602301021
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 5 in |
Height | 2.70 in |
Width | 4 in |
Size | 3/4 in |
Details
Item | Solenoid Valve |
Voltage | 120 V |
Type | NPT |
For Use With | For Repar Kit Use # 51-1105; For Coil Use # 51-1211 |
Features | 2-Way |
Description
[ Hot Water Solenoid Valve] [ Size 3/4" Fpt ] Nc, ;[ 2-Way ] [ 120 V ] [ Width 2-3/4" ] ;[ Brand Asco Red Hat Ii ] [ Mfg# 8210G9Hw ],;For Repar Kit Use # 51-1105;For Coil Use # 51-1211;Cleveland
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Millennia Chefs Knife, 10", Purple (M22610PU)
- KITCHENAID Hook, Dough 4-1/2 Qt (K45-DH)
- GOLD MEDAL Door Assembly 2404 Gold (56011)
- BUNN Coffee Grinder (22102)
- ALLPOINTS Conversion Kit - Nat To Lp (511184)
- ALLPOINTS Battery , Size "D", Alkaline (2531239)
- ALLPOINTS Closer, Door - Hydraulic (263996)
- ALLPOINTS MAVRIK GAS HOSE KIT , 3/4" X 48" (8016555)
- ALLPOINTS Orifice, Burner - Blank (263913)
- ALLPOINTS Wire, Heater , 28 Ohm, Al, 100' (1241195)
- CMA DISH MACHINES Uc 50E Overflow Pipe With Gasket (02100.53)
- Allpoints Food Service Appliance Parts