Shop All Cooking Utensils
Allpoints
Small Ice Scoop Holder
Mfr # 8009981
Zoro # G002317349
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Small
- Overall Length 1 in
- Overall Height (In.) 1 in
- Overall Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 8009981
- Zoro # G002317349
- Country of Origin United States
- Category Cooking Utensils
Dimensions
Size | Small |
Overall Length | 1 in |
Overall Height (In.) | 1 in |
Overall Width (In.) | 1 in |
Details
Item | Ice Scoop Holder |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNACK BOX PROS Big Healthy Snack Box, PK61 (70000025)
- TABLECRAFT Beverage Dispenser, 2.5 gal, Faucet (10450)
- GE Drip Bowl, 8 in. (WB31K5025)
- HOBART Cap Screw (00-065277)
- ALLPOINTS Scoop, Ice For Drink Cup Ss (8011071)
- ALLPOINTS Sieve , Round, 12" Dia, S/S (1371047)
- ALLPOINTS Tongs, Utility , 9-3/4"L, S/S (1371230)
- ALLPOINTS Fork, Kitchen , 21", S/S, Wood (1371001)
- ALLPOINTS Large Ice Scoop Holder (8009978)
- ALLPOINTS Tool, Blossoming - Potato (8011190)
- RACHAEL RAY Rachael Ray 51210 2 - Piece Nylon Turner Set - Blue (51210)
- Allpoints Cooking Utensils