Shop All Peelers, Cutters and Slicers
Allpoints
Slicer, Manual , 12"Blade, General
Mfr # 2801800
Zoro # G902253402
Free Shipping & Returns
$1,012.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Blade Dia. 12 in
- Overall Width 21 in
- Blade Material Stainless Steel
- Overall Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 2801800
- Zoro # G902253402
- Country of Origin China
- Category Peelers, Cutters and Slicers
Dimensions
Length | 24 in |
Blade Dia. | 12 in |
Overall Width | 21 in |
Overall Height | 20 in |
Details
Item | Slicer |
Blade Material | Stainless Steel |
Voltage | 100 VAC |
Electrical Wattage | 250 W |
Description
Material: Stainless Steel Blade ;Voltage: 100 V Ac ;Electrical Wattage: 250 ;Horse Power: 41279 ;Outer Diameter: 12" Blade
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Uc 50E Overflow Pipe With Gasket (02100.53)
- CONTINENTAL REFRIGERATION Hinge Assembly For - Part# 20207 (20207)
- SEVENTH GENERATION Napkins, Recycled, White 12PK (SEV13713CT)
- ALLPOINTS Hood Filter, Type6, Galv , 25X20 (8014133)
- ALLPOINTS Slicer-Bagel (151309)
- ALLPOINTS Salad Spinner Sd92 (151355)
- ALLPOINTS Chopper, Chili Meat (8011197)
- ALLPOINTS Corer/Divider, Apple , 12-Slice (1371456)
- GOOD COOK Manual Food Chopper (12101)
- DEXTER RUSSELL Scall Roast Slicer, Black Handle 12 In (24243B)
- CONNOISSEUR Slotted Fish Turner, Heat 65 In X 3 In (19673H)
- Allpoints Peelers, Cutters and Slicers