Shop All Peelers, Cutters and Slicers
Allpoints
Slicer-Bagel
Mfr # 151309
Zoro # G102214593
original price:
$59.15
5% off
new price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-7/8 in
- Overall Width 3.75 in
- Overall Height 9-1/8 in
- Blade Material Stainless Steel
- Cutting Thickness 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 151309
- Zoro # G102214593
- Country of Origin United States
- Category Peelers, Cutters and Slicers
Dimensions
Length | 6-7/8 in |
Overall Width | 3.75 in |
Overall Height | 9-1/8 in |
Details
Item | Bagel Slicer |
Blade Material | Stainless Steel |
Cutting Thickness | 2 in |
Blade Type | Non-Stick Serrated |
Application | Commercial |
Description
Bagel Biter Commercial Bagel Slicer With Non-Stick Serrated;Stainless Blade, Slices Up To 2" Thick
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Door Gasket Kit 3 Pan I (857085-1)
- WITTCO Hinge (WP-111)
- DUKE Valve, Expansion Efj-1/8-C 1/4X3/8, Std #7, Refrig. (216412)
- TRAULSEN Bulb Light - 120V/40W (378-29776-00)
- ALLPOINTS Corer/Divider, Apple , 12-Slice (1371456)
- ALLPOINTS Chopper, Chili Meat (8011197)
- ALLPOINTS Salad Spinner Sd92 (151355)
- TABLECRAFT Fruit and Vegetable Peeler (10997)
- CRESTWARE Double Pizza Cutter, Plastic, 14 in. W (KN210)
- 1947KITCHEN Stainless Steel Heavy Duty Wire Egg Slicer and Fruit Cutter (TI-HOBES)
- CHEF CRAFT Chef Craft 21310 Vegetable Peeler - pack of 3 (6136436)
- Allpoints Peelers, Cutters and Slicers