Shop All Cut-Resistant Sleeves
Allpoints
Sleeve, Protective (14"L) (W/ Thumb Hole)
Mfr # 1331599
Zoro # G202216572
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14 in
- Sleeve Style Thumb Hole
- Color Yellow
- Material Kevlar
- Max Temp (ANSI/ISEA Heat Level) 250° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 1331599
- Zoro # G202216572
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Length | 14 in |
Details
Sleeve Style | Thumb Hole |
Item | Sleeve |
Color | Yellow |
Material | Kevlar |
Max Temp (ANSI/ISEA Heat Level) | 250° F |
Description
14" Protective Sleeve With Thumb Hole Kevlar®, Protects ;Forearms And Wrists From Burns And Cuts;Color: Yellow;Includes: Thumb Hole For Palm Protection;Length: 14", 356 Mm;Material(S): Kevlar;Temp Range: 121 Degrees C, 250 Degrees F;Type: Can Be Worn On Both Arms;Sleeve & Shinguard;Weight: 0.071 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Sensor, Cartridge, 10 ppm. Gx4 (08-420-01)
- PIP Cut-Resistant Gloves, S, 7" L, PR (09-H550SLPV/S)
- ZETEX Heat Resistant Finger Cots, White, PK12 (2100004)
- SEE ALL INDUSTRIES Mirror, Flat, Indoor, Acrylic, 12" W x 12" H (PLX1212F)
- PIP Cut-Resistant Sleeve, Universal Sz, Yellow (MSKC-18)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 18 in Length, Black, S (KBKB1T18/S)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 22 in Length, Gray, L (KTAG1T22)
- ANSELL Cut Resistant Sleeve with Thumbhole (59-408)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-DAPB22VSTOV)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 16 in L, Gray, Small (11-281)
- MAPA Cut Resistant Sleeve, HDPE, 18in. L (532)
- Allpoints Abrasion & Cut Resistant Clothing