Shop All Food Service Appliance Parts
Allpoints
Sleeve, Hi-Temp , Fiberglass, 10'
Mfr # 2531135
Zoro # G402221444
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fiberglass
- Length 6.50 in
- Height 1 in
- Width 2.50 in
- Temp. Range (F) 1000° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 2531135
- Zoro # G402221444
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 6.50 in |
Height | 1 in |
Width | 2.50 in |
Overall Dia. (In.) | 1/2 in |
Details
Item | Sleeve |
Material | Fiberglass |
Temp. Range (F) | 1000° F |
Description
Length: 10' | 3 M ;Outer Diameter: 1/2" | 13 Mm ;Temperature Range: 538 C | 1000 F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Orifice (53) (00-418051-00053)
- MUY FRESCO Muy Fresco Tff Cheddar Cheese Sauce A4 110 oz. Pouch, PK4 (31274)
- GREEN RABBIT HOLDINGS Dubble Bubble Assorted 4-Flavor Twist Tub, 300 Count (22000223)
- FIELDSTONE Fieldstone Cereal Original Granola 50 oz., PK4 (09799)
- ALLPOINTS Pot Hook P (136362)
- ALLPOINTS Detector, Counterfeit , 10Ml Pen (1391140)
- ALLPOINTS Back-Flow Preventer (561131)
- ALLPOINTS Organizer, Flatware , 5 Comp, S/S (2801611)
- ALLPOINTS Collar, Ice Cream Box Double (266247)
- ALLPOINTS Fish Bone Pliers (185346)
- BUNN Daily CleaningDeliming Kit (27709.0000)
- Allpoints Food Service Appliance Parts