Shop All Food Service Appliance Parts
Allpoints
Skimmer, 6" Round, Mesh , W/Handle
Mfr # 8016483
Zoro # G402300422
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Length 18 in
- Height 2 in
- Width 5.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 8016483
- Zoro # G402300422
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 18 in |
Height | 2 in |
Width | 5.88 in |
Details
Item | Skimmer |
Type | Round |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Kettle Whip, 40 In (MW40)
- AMERICAN RANGE Door Switch (A10003)
- AMERICAN RANGE Door Frame Assy (1109-36)
- BLOOMFIELD Brew Basket (B710)
- ALLPOINTS Cord - 6Ft 15A 120V 14G 3-Wire (381547)
- ALLPOINTS Bar Stool Swivel (136220)
- ALLPOINTS Socket, Leg Steel, Weld Mount (266234)
- ALLPOINTS #12 Strand Hi Temp Wire (8010907)
- ALLPOINTS Ferrule, Brass -3/16" (20/Pkg) Pk (263672)
- ALLPOINTS Paint, Spray , White Enamel (1431041)
- WHIRLPOOL Dryer Coil, Set Of 2 (279834)
- Allpoints Food Service Appliance Parts