Shop All Food Service Appliance Parts
Allpoints
Silicone Sealant
Mfr # 851094
Zoro # G702338491
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Tube
- Material Silicone
- Features Food Grade
- Length 2 in
- Capacity (Oz.) 3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 851094
- Zoro # G702338491
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 2 in |
Height | 6 in |
Width | 1.30 in |
Details
Item | Sealant |
Type | Tube |
Material | Silicone |
Features | Food Grade |
Capacity (Oz.) | 3 oz |
Color | Clear |
Description
Clear Food Grade 3Oz. Tube;350°F/177C ;;Clear 350°F/177C 851116 10.3 Oz Cartridge;White 350°F/177C 851091 3 Oz Tube, 851115 10.3 Oz;Cartridge;Aluminum 350°F/177C 851095 10.3 Oz Cartridge;Red 500°F 851092 3 Oz Tube, 851117 10.3 Oz Cartridge
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOVERHILL BAKERY Big Texas Cinnamon Roll, 4 oz, PK12 (790027)
- ALLPOINTS Hook, Door Closer Flush Offset (266295)
- LOGO BRANDS Pittsburgh Pirates Yellow 16oz Pint Glass (523-G16P-1A)
- BKI Capacitor, 21-25 Mf, 330V, 50/ (CP0109)
- ALLPOINTS Pizza Pan 12" Amm (185572)
- ALLPOINTS Baffle Filter - 20 X 20, Galv (261769)
- ALLPOINTS Knob For Southbend, SOU1184689 (22-1497)
- ALLPOINTS U Shaped Heat Element 750W (8010136)
- ALLPOINTS Hood Filter, Type6, S/S , 25X20 (8014170)
- ALLPOINTS Pin, Guide Push Down, W/Spring (266314)
- FRYMASTER Fry Basket (8030271)
- Allpoints Food Service Appliance Parts