Shop All Food Service Appliance Parts
Allpoints
Silicone Drain Heater
Mfr # 341980
Zoro # G402272484
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240 V
- Material Silicone
- Features 21 in Wire Leads; 18 in Metal Braid Silicone Construction Wired
- Length 6 in
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 341980
- Zoro # G402272484
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 6 in |
Height | 0.25 in |
Width | 5.50 in |
Details
Item | Drain Heater |
Voltage | 240 V |
Material | Silicone |
Features | 21 in Wire Leads; 18 in Metal Braid Silicone Construction Wired |
Finish | PTFE Coated |
Max. Wattage | 25 W |
Description
, 240V, 25 Watt. 21";Wire Leads 18";Metal Braid Silicone Contruction;Wired In Series Only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL HEATERS Element 7500W 480V 30.7 Ohm (C1315-31)
- OVENTION 165 Teeth 33 Lg Timing Belt (04.55.028.00)
- SEATTLES BEST Coffee Packs, Breakfast Blend, PK18 (195891)
- SOUTHBEND Valve Knob 1-1/4 D, Off-Pilot-On (1053907)
- ALLPOINTS Holder, Mop , Rubber Grip (1421157)
- ALLPOINTS Swivel Spout - 18" , Double-Jointed (265921)
- ALLPOINTS Ignition Terminal (851063)
- ALLPOINTS Lamp - Coated, Halogen, 120V/75W/Soft White (8011017)
- ALLPOINTS Thumbscrew (261933)
- ALLPOINTS Cap-Rubber 1" (132205)
- RANDELL Nutsert, 1/4-20 Aluminum Kpng Rivnut For - Part# Fanut0124 (FANUT0124)
- Allpoints Food Service Appliance Parts