Shop All Food Service Appliance Parts
Allpoints
Sign Message Board
Mfr # 138560
Zoro # G702229386
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sign
- Length 28.50 in
- Height 2 in
- Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 138560
- Zoro # G702229386
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 28.50 in |
Height | 2 in |
Width | 17 in |
Details
Item | Sign Message Board |
Type | Sign |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Door Magnet (P6071515)
- LILLIES Q Carolina BBQ Sauce 20 fl. oz., PK6 (FGLIL 32)
- AMANA Handle And Screw Kit (59004023)
- ALLPOINTS Mop Holder 6+ (721245)
- ALLPOINTS Union, Brass - 3/8 X 1/4 (263770)
- ALLPOINTS Contactor, 2 Pole, 40/50A, 208/240V, For Champion, 111703 (44-1079-CHA)
- ALLPOINTS Closer, Door (#4, Brown) (1341121)
- ALLPOINTS Door Heater-227"Long Ic Ics (8403339)
- ALLPOINTS Silicone Drain Heater (341976)
- ALLPOINTS Hood Filter, Type6, Galv , 10X20 (8014123)
- HOBART Motor, Convection Oven - Dual Voltage (00-419730-000G1)
- Allpoints Food Service Appliance Parts