Shop All Food Service Appliance Parts
Allpoints
Sign, Exit , 2 Adj & Led Lighted
Mfr # 2531250
Zoro # G602239423
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 122/270 VAC
- Type Double-Faced Wall Mounted
- Features 90 min Battery Back-Up Power Supply; Red Lettering
- Length 15.75 in
- Height 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 2531250
- Zoro # G602239423
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 15.75 in |
Height | 5.25 in |
Width | 13.50 in |
Details
Item | Exit Sign |
Voltage | 122/270 VAC |
Type | Double-Faced Wall Mounted |
Features | 90 min Battery Back-Up Power Supply; Red Lettering |
Color | White |
Includes | (2) Adjustable Emergency Lights; Mounting Hardware |
Description
Color: White Body | Red Lettering ;Voltage: 120/277 V Ac ;Includes: (2) Adjustable Emergency Lights, Mounting;Hardware ;Type: Double-Faced And Can Be Wall Or Ceiling Mounted ;Instructions Included: Y ;Time: 90 Min Battery Back-Up Power Supply
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Door Gasket; 23" X 57-3/4" (50907001)
- URNEX Single Brewer Cleaning Cups (WMN6001)
- WNA Disposable Plastic Fork 7", Reflections, Pk320 (WNA REF320FK)
- MONTAGUE Motor Kit - Convection Oven (155)
- ALLPOINTS Thermostat, Ice Machine Bin For Hoshizaki, HOSTB0041 (46-1496)
- ALLPOINTS Button, Red/Sq W/ Stop Marking (8014206)
- ALLPOINTS Knob Kit, Universal Electric (221576)
- ALLPOINTS Cord Set (381369)
- ALLPOINTS Lever Waste Tool (721140)
- ALLPOINTS Allpoints 38-1311 High Temperature Wire; #12 Gauge; Stranded SF2; Black; 50' Roll (381311)
- EATON BUSSMANN Fuse Kit Commnctn Eq Cd5 (HEF-1)
- Allpoints Food Service Appliance Parts