Shop All Wall Shelving
Allpoints
Shelf, Wall , 48"W X 16"D, S/S
Mfr # 2801911
Zoro # G102247034
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Material T430 Stainless Steel
- Gauge 18 ga
- Standards NSF Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 2801911
- Zoro # G102247034
- Country of Origin United States
- Category Wall Shelving
Dimensions
Width | 19 in |
Depth | 52 in |
Height | 6 in |
Details
Item | Wall Shelf |
Material | T430 Stainless Steel |
Gauge | 18 ga |
Standards | NSF Certified |
Description
Material: Stainless Steel T430 18 Gauge ;Width: 48" | 1219 Mm ;Height: 1 1/2" Backsplash | 38 Mm Backsplash ;Depth: 16" | 406 Mm ;Nsf Certified: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1 Size 90 Degree Two Socket Tee Pipe Fitting 1.375 Fitting I.D. (798723)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X36"X74", Black Epoxy (WR74-1236BK)
- ARROW STORAGE PRODUCTS Wide Shelf Frame, 29 3/4x35 3/4x118 1/8in (AT101)
- ZORO SELECT Double Rod Pegboard Hook, 4 In, PK5 (5TPL2)
- D2D TECHNOLOGIES Wood Shelving Classique Beech Shelf, 8 x 16 in. (D22609910)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 12 Deep (AMG WS-1248)
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 16 Deep (AMG WS-1672)
- AMGOOD 12in X 72in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1272)
- BAMBOO Bamboo 5865 Bamboo Double Wall Shelf; 18 x 9 x 24 in. (5865)
- NEW AGE Aluminum Wall Shelf, 12"D x 48"W x 13-1/4"H, Silver (1126)
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 18 Deep (AMG WS-1860)
- Allpoints Wall Shelving