Shop All Grill Accessories
Allpoints
Shelf, Griddle 20"
Mfr # 1331873
Zoro # G602212778
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Width 6 in
- Height 3.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1331873
- Zoro # G602212778
- Country of Origin United States
- Category Grill Accessories
Dimensions
Length | 20 in |
Width | 6 in |
Height | 3.50 in |
Details
Item | Griddle Shelf |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA JOE Telescoping Watering Wand | 36-53-inch Extendable | 10 Spray Patterns (AJ-WW10-T59)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-10X10)
- ESPOMA ORGANIC ALL PURPOSE GARDEN SOIL (APGS1)
- LOGO BRANDS Michigan Pinwheel Logo Junior Size Rubber Football (171-93JR-2)
- ALLPOINTS Screen, Grill - (20/Pkg) (851202)
- ALLPOINTS Scraper, Griddle , Chef-Master (1421504)
- ALLPOINTS Grill Scraper (183333)
- ALLPOINTS Holder, Pad - Grill (281501)
- ALLPOINTS Universal Griddle Rail (2802203)
- ALLPOINTS Holder Griddle Pad 18" (183335)
- GRILL MARK Silver Extension Fork with Glow 2 pk (40213ACE)
- Allpoints Grill Accessories