Shop All Bakeware
Allpoints
Sheet Pan Full 18 Ga Alum
Mfr # 178260
Zoro # G902214823
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 22 in
- Height 1 in
- Material Aluminum
- Width 18 in
- Gauge 18 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 22 in |
Height | 1 in |
Width | 18 in |
Details
Item | Sheet Pan |
Material | Aluminum |
Gauge | 18 ga |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Curtain, Water (43-0464-3)
- ENJOY LIFE Semi-Sweet Mini Chips Baking Chocolate, PK12 (F00306W)
- CHEF BOYARDEE Chef Boyardee Beef In Tomato & Meat Sauce Ravioli 7.5 oz., PK12 (6414404709)
- HEINZ Heinz Seafood Cocktail Sauce 12 oz. Bottle, PK12 (10013000001134)
- ALLPOINTS Sheet Pan Extender 1/2 (185837)
- ALLPOINTS Sheet Pan Extender (185836)
- RACHAEL RAY Rachael Ray 47645 Tools & Gadgets Nesting Mixing Bowl Set; 2 Piece - Red & Gray (47645)
- HOME PLUS Durable Foil 10-3/4 in. W X 15-1/2 in. L Cookie Sheet Silver , 2PK (D70020)
- EZ FOIL 5 in. W X 9 in. L Loaf Pan Silver (Z91943)
- CHICAGO METALLIC Sheet Pan, 25 13/16 in W (44690)
- NUTRICHEF Kitchen Mixing Bowls - Food Mixing Bowl Set, Stainless Steel (6 Bowls) (NCMB6PC)
- Allpoints Bakeware