Shop All Bakeware
Allpoints
Sheet Pan Extender 1/2
Mfr # 185837
Zoro # G002212439
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Height 11.50 in
- Material Fiberglass
- Width 16.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2 in |
Height | 11.50 in |
Width | 16.25 in |
Details
Item | Sheet Pan Extender |
Material | Fiberglass |
Description
Half Size Fiberglass Sheet Pan Extender Raises The ;Height Of A Sheet Pan. 16 3/16"L X 11 3/8"W X 2"H
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free Natural Almond Flour 16 oz. Bag, PK4 (4998S164)
- RED HOTS Red Hots Orig Theater Box 5.5 oz., PK12 (2028)
- DIXIE Cup, Perfectouch, 20Oz 20PK (DXE5320CD)
- UNIWORLD Grinder Plate - 1/2" For - Part# 812Gp1-2" (812GP1-2")
- ALLPOINTS Sheet Pan Extender (185836)
- ALLPOINTS Pastry Bag Plas 18 (185807)
- ALLPOINTS Sheet Pan Full 18 Ga Alum (178260)
- CHICAGO METALLIC Baking Sheet, Perf.Aluminum, 18x26 (44801)
- HOME PLUS Durable Foil 10-3/4 in. W X 15-1/2 in. L Cookie Sheet Silver , 2PK (D70020)
- VOLLRATH Satin Aluminum Bake and Roast Pan with Handles, 22-7/8" W x 13-1/2" L x 2" D (68253)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 9 Dia. (91090)
- Allpoints Bakeware