Shop All Food Service Appliance Parts
Allpoints
Sharpener, Knife - Quick Sharp
Mfr # 721180
Zoro # G902316268
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Sharp
- For Use With Non-Serrated Blades
- Features Two Step Process, Sharpener and Honer; Both Sides are Reversible to Double the Life of the Sharpener
- Length 6-7/8 in
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 721180
- Zoro # G902316268
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 6-7/8 in |
Height | 0.75 in |
Width | 2.50 in |
Details
Item | Knife Sharpener |
Type | Quick Sharp |
For Use With | Non-Serrated Blades |
Features | Two Step Process, Sharpener and Honer; Both Sides are Reversible to Double the Life of the Sharpener |
Color | Red |
Description
Quick Sharp Knife Sharpener;For Use Only With Non-Serrated Blades.;Easy Two Step Process.;Sharpener/Honer.;Both Sides Are Reversible To Double The Life;Of The Sharpener.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Millennia Bread Knife, Wide, 10", Wht (M23210WBH)
- PIONEER Pioneer Original Biscuit Mix 5lbs, PK6 (94013)
- ALLPOINTS Wire, Hi-Temp , 10Ga, 392F, 10', Wht (2531409)
- RSVP INTERNATIONAL Measuring Cups, 7PK (DMC-10)
- ALLPOINTS Cash Drawer (138565)
- ALLPOINTS Repellent, Drain Fly (32 Oz) (1431150)
- ALLPOINTS Nozzle, Spray (Strahman, Hd, M70) (1591000)
- ALLPOINTS Drive Motor 1/6 Hp C07E4A (8400177)
- ALLPOINTS Leveler, Non-Skid 1/4-20 Thd (1211115)
- ALLPOINTS Allpoints 8012166 Gas Valve - Maxitrol For Vulcan Hart (8012166)
- CLEVELAND Sensor (2345100)
- Allpoints Food Service Appliance Parts