Shop All Food Service Appliance Parts
Allpoints
Service Valve
Mfr # 561388
Zoro # G002310562
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Brazed; 2-3/8 in Long Tube
- Length 3-1/8 in
- Height 0.50 in
- Width 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 561388
- Zoro # G002310562
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 3-1/8 in |
Height | 0.50 in |
Width | 0.50 in |
Details
Item | Economy Service Valve |
Features | Brazed; 2-3/8 in Long Tube |
Description
Economy S;1/4" Tube;Must Be Brazed On.;Tube 2-3/8" Long
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free 1 To 1 Baking Flour 25lbs (1601B25)
- ACCUREX Motor, Mcm, F0408B2509 (301814)
- TRUE Door Roller Assembly (936124)
- GATORADE G Series Sports Drink, 20 oz ready to drink, Orange, 24 Pack (32867)
- ALLPOINTS Gasket Light Fixture (321915)
- ALLPOINTS Bulb , 15W, 145V, Exit Sign (2531251)
- ALLPOINTS Evaporator Fan Motor 120V, 50/60Hz (8401290)
- ALLPOINTS Filter, Mesh , 20X20X1", Galv (1291013)
- ALLPOINTS Mop Holder Ss 2 (721244)
- ALLPOINTS Battery, Size"D", Pk/12 , Alkaline (2531300)
- CONTINENTAL REFRIGERATION Fan Delay/Defrost Terminator 1 (40242-1/2)
- Allpoints Food Service Appliance Parts