Shop All Toilet Seats
Allpoints
SEAT, TOILET WHITE, ELONG ATED
Mfr # 1412219
Zoro # G605834144
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 1.25 in
- Features 20 in Length
- Seat Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1412219
- Zoro # G605834144
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 1.25 in |
Seat Height | 2 in |
Details
Color | White |
Features | 20 in Length |
Item | Toilet Seat |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC TRENDS ELBOW22.5PVC-SDR35 4""HXH (P1704)
- LEGEND VALVE 1/8" x 2" 316 SS NIPPLE (316-002)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K3150-12X5)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 5/16" x 1/4" Male NPT (PC5/16-N2)
- CHESTERFIELD LEATHER Fantasia Light Green Soft Standard Vinyl Toilet Seat, 17 In. (CH32022)
- PROPLUS Elongated, Closed Front Toilet Seat W/ Cover in White (PS1600-001)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1R4-17CH Light Oak Wood Decorative Finish Round Front Toilet Seat with Chrome Hinge (5F1R4-17CH)
- AMERICAN TRADING HOUSE Clear Dolphins Poly Seat (AM16419)
- BEMIS MFG.. Oak Elong Toilet Seat (19601CP 378)
- CHESTERFIELD Fantasia Burgundy Standard Wood Toilet Seat, 17 in. (CH3215)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1055SSC 000)
- Allpoints Toilet Seats