Allpoints

SEAT, TOILET ELONGATED, W HITE


product price: $87.29
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

ELONGATED TOILET SEAT, CENTER: 5 1/2", CENTER: 140MM; COLOR: WHITE, INCLUDES: HARDWARE, LENGTH: 18 1/2", LENGTH:; 470MM, MATERIAL: PLASTIC, NOTE: FITS MOST TOILETS AND; RESISTS CRACKING, PRODUCT TYPE: ELONGATED, WEIGHT: 5.193LB; WIDTH: 14 1/4", WIDTH: 362MM,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.