Shop All Hex Keys
Allpoints
Screwdriver, Torx , Tamperprf, T45
Mfr # 1421605
Zoro # G202213748
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Features Non-Removable Tip
- Drive Size #45
- Handle Color Black
- Length 8.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | #45 |
Length | 8.50 in |
Height | 1.25 in |
Details
Handle Material | Plastic |
Features | Non-Removable Tip |
Item | Screwdriver |
Handle Color | Black |
Type | Tamperproof |
Description
Color: Black ;Material: Plastic ;Length: 8 1/2" | 216 Mm ;Outer Diameter: 1 1/8" | 29 Mm ;Type: #45 (T-45) Torx Tamperproof Screw Drive ;Note: Installs/Remove Fmp#'S 102-1166 & 102-1167 |;Non-Removable Tip
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Instrument Retractor, 19 in. L, 2-1/4 lb. (RT3-7536)
- CATERPILLAR Multi Tool/Keychain Light Set (240240)
- CRESCENT WISS 9-1/4" MetalMaster® Bulldog Straight Snips (M5R)
- IDEAL Fish Tape, Length 240 ft, Tape Width 1/8 in, Steel, Blue (31-057)
- WIHA Metric Not Applicable Hex Key, 2.5 mm Tip Size (28547)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/32" Tip Size (JTH6E12BE)
- HOLEX 1/4 inch L-wrench, Nickel-Plated, Long (626108 1/4)
- TEKTON 4.5 mm Short Arm Ball End Hex L-Key (KLX87045)
- BETA SAE T-Handle Hex Key, 9/64 in Tip Size, 5 in Long, 2 in Short (96T INOX)
- EKLIND SAE Plain Hex Key, 5/8" Tip Size, 9 3/4 in Long, 1 7/8 in Short (15240)
- BONDHUS SAE Ball Hex Key, 3/16" Tip Size (3610)
- Allpoints Hex Keys & Hex Key Sets