Shop All Screwdrivers
Allpoints
Screwdriver Tamperproof, T-20
Mfr # 8405479
Zoro # G011317590
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 8405479
- Zoro # G011317590
- Country of Origin Unknown
- Category Screwdrivers
Description
Tamperproof Torx Screwdriver For Use With Hinged Floor;Drain Grates, Color: Blue, Inner Diameter: 3/16in, Inner;Diameter: 5Mm, Length: 8-3/8in, Length: 213Mm, Material:;Steel, Product Type: Fits Size T-2 Screws With Tamperproof;Heads, Product Type: Non-Removable Tip, Weight: .21Lb,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 21 mm Jumbo Combination Wrench (22122)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X30, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.3A327X30)
- BURNDY Type W Crimping Die, Red (W31RT)
- FEIN Holder (31345030000)
- AMPCO SAFETY TOOLS Nonsparking Phillips Screwdriver #1 Round (S-1099A)
- VESSEL MEGADORA Stubby Screwdriver No.920 +1x25 (920P125)
- PROTO Insulated Slotted Screwdriver 7/32 in Round (J90005-VDE)
- ESTWING 1/4" x 6" Slotted Magnetic Diamond Tip Screwdriver with Ergonomic Handle (42447-02)
- POWERBUILT S2 X 4" Robertson Screwdriver (DB) (646188)
- VEGA Round Blade Screwdriver x 2-3/8 in (RP0SD130)
- VESSEL MEGADORA Tang-Thru Screwdriver No.930 +3 (930P3150)
- Allpoints Screwdrivers