Shop All Multi-Bit Screwdrivers
Allpoints
Screwdriver (10-In-1)
Mfr # 1421450
Zoro # G302212955
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.50 in
- Finish Chrome-Plated; Nickel-Plated
- Includes T15 and T20 Torx Bits; #1 and #2 Square Recess Bit; 1/4 in and 5/16 in Nut Drivers; 3/16 in and 1/4 in Flat Bits; #1 and #2 Phillips Bits
- Handle Type Oversized
- Width 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 1421450
- Zoro # G302212955
- Country of Origin United States
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 7.50 in |
Width | 1.25 in |
Details
Finish | Chrome-Plated; Nickel-Plated |
Includes | T15 and T20 Torx Bits; #1 and #2 Square Recess Bit; 1/4 in and 5/16 in Nut Drivers; 3/16 in and 1/4 in Flat Bits; #1 and #2 Phillips Bits |
Handle Type | Oversized |
Item | Screwdriver |
Description
Includes: T15 And T20 Torx Bits, #1 And #2 Square Recess;Bit | 1/4" And 5/16" Nut Drivers | 3/16" And 1/4" Flat;Bits, #1 And #2 Phillips Bits ;Plating: Chrome-Plated | Nickel-Plated ;Type: Oversized Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL ANGLER Pulling Fish Tape Kit with 240 ft. Steel Fish Tape Cartridge (2873B-22)
- EGO Battery, (1) 5.0 Ah, Li-Ion (BA2800T)
- HHIP .118" Rectangular Gage Block Grade 2/A+/AS 0 (4101-0729)
- KIPP Adjustable Handle, Size: 3 M10X30 Zinc, Black Satin, Comp: Steel (K0116.3101X30)
- ALLPOINTS Screwdriver, Ratchet , 6-In-1 (1421559)
- TEKTON 3-in-1 Stubby Phillips/Slotted Driver (#2 x 1/4 in., Red) (DMT17002)
- URREA Revolver Type Screwdriver with spanner and tamper tips 15 in 1 (9315MT)
- KO-KEN Interchangeable ScrewDriver PH2 x 6mm Stubby 86mm (168CS-2X6)
- MEGAPRO Hex Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151HX-B)
- LISLE Carbide Scraper, 1-1/4" (81760)
- CRAFTSMAN Multi-Bits and Precision Pick Screwdrvr (CMHT68002)
- Allpoints Screwdrivers and Nutdrivers