Shop All Food Service Appliance Parts
Allpoints
Screw-One Way
Mfr # 136602
Zoro # G602212938
product price: $0.14
/ea
Sold in multiples of 56 for $7.84
$7.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Way
- Length 1.25 in
- Height 0.50 in
- Width 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 136602
- Zoro # G602212938
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 1.25 in |
Height | 0.50 in |
Width | 0.50 in |
Details
Item | Screw |
Type | 1-Way |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Pilot Valve 1/8 Mpt X 1/4 Cc (844516-14)
- LG COMMERCIAL Washer Water Valve (5220FR2006H)
- GARLAND Knob 2-1/2 D (1314003)
- MANITOWOC Door And Frame Assembly (40001717)
- ALLPOINTS Hood Filter, Type6, S/S , 20X25 W/ Btm Bracket (8014165)
- ALLPOINTS Valve Core (264108)
- ALLPOINTS Pipe Nipple- 1-1/2"Close (264947)
- ALLPOINTS Adapter #79 (263004)
- ALLPOINTS Gas Hose Fitting - Female (264552)
- ALLPOINTS Silicone Sealant (851116)
- ALLPOINTS Thermal Snap Switch Assy (61816)
- Allpoints Food Service Appliance Parts