Shop All Food Service Appliance Parts
Allpoints
Screw-8-32 X 1/4" Pan Head Philps Znc Pltd
Mfr # 262899
Zoro # G802248133
product price: $0.06
/ea
Sold in multiples of 125 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 8-32 X 1/4 Panhead; For 6-32 X 1/4 PHL Pan Head MS 18-8SS Use #26-2989; For 10-32 X 1/4 Zinc Plated Philips/Slot MS Use # 26-2345
- Material Stainless Steel
- Length 0.50 in
- Height 0.25 in
- Width 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 262899
- Zoro # G802248133
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 0.50 in |
Height | 0.25 in |
Width | 0.25 in |
Details
Item | Screw |
For Use With | 8-32 X 1/4 Panhead; For 6-32 X 1/4 PHL Pan Head MS 18-8SS Use #26-2989; For 10-32 X 1/4 Zinc Plated Philips/Slot MS Use # 26-2345 |
Material | Stainless Steel |
Description
8-32 X 1/4 Panhead, Ss Sold Each;;For 6-32 X 1/4 Phl Pan Head Ms 18-8Ss Use # 26-2989;For 10-32 X 1/4 Zinc Plated Philips/Slot Ms Use # 26-2345
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBOT COUPE Relay (500296)
- AMGOOD Stainless Steel Dining Cart, 3 Shelf Heavy Duty Utility Cart on Wheels, 38in L x 20in W (AMG RP3-1 CART)
- HOBART Saw Wheel (ML-109653-0000Z)
- DIAMOND CRYSTAL Iodized Salt Packet, 06 g Packet, PK3000, 3000PK (100501)
- ALLPOINTS Burner Assembly (8011601)
- ALLPOINTS Hood Filter, Type6, Alum , 12X16 (8014102)
- ALLPOINTS Cap, Outside - Round (281674)
- ALLPOINTS Wedge, Wobble , 300/Jar, Blk, Soft (2801709)
- ALLPOINTS Glide, Nail On , Plst, 3/4"Dia (1211039)
- ALLPOINTS Mesh Filter (261756)
- PITCO Lead Wires18" For - Part# Ptp6071805 (PTP6071805)
- Allpoints Food Service Appliance Parts